External Threaded Taper Pin, 300 SS, 1 Pin x 0.171 in Dia x 0.169 in Small End Dia x 1.750 in Length
- Mfr # TPTS-01-1750
- Zoro # G723420151
product price:Â
$
8.39
/ea
Sold in multiples of 100 for
$839.00
Key Features
Basic Material
300 Stainless Steel
Fastener Finish
Plain
Material Grade
300 Grade
Small End Dia.
0.1693 in
Size
#1 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTS-01-1750
- Zoro #
- G723420151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1693 in
- Size
- #1 Pin
- Fastener Length
- 1-3/4 in
Details
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Material Grade
- 300 Grade
Description
External Threaded Taper Pin - 300 Stainless Steel - #1 Pin x 0.171 in Dia x 0.169 in Small End Dia x 1.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.