Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 4.500 in L
- Mfr # TPTS-10-4500
- Zoro # G923414110
product price:Â
$
97.79
/ea
Sold in multiples of 25 for
$2,444.75
Key Features
Small End Dia.
0.7033 in
Basic Material
300 Stainless Steel
Fastener Length
4-1/2 in
Fastener Finish
Plain
Size
#10 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTS-10-4500
- Zoro #
- G923414110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.7033 in
- Fastener Length
- 4-1/2 in
- Size
- #10 Pin
Details
- Basic Material
- 300 Stainless Steel
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Material Grade
- 300 Grade
Description
External Threaded Taper Pin - 300 Stainless Steel - #10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 4.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.