External Threaded Taper Pin, 300 SS, 11 Pin x 0.859 in Dia x 0.857 in Small End Dia x 7.500 in L
- Mfr # TPTS-11-7500
- Zoro # G123406731
product price:Â
$
379.99
/ea
Sold in multiples of 12 for
$4,559.88
Free Shipping & Returns
Key Features
Fastener Finish
Plain
Size
#11 Pin
Material Grade
300 Grade
Fastener Length
7-1/2 in
Basic Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTS-11-7500
- Zoro #
- G123406731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #11 Pin
- Fastener Length
- 7-1/2 in
- Small End Dia.
- 0.8573 in
Details
- Fastener Finish
- Plain
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
- Basic Material
- 300 Stainless Steel
Description
External Threaded Taper Pin - 300 Stainless Steel - #11 Pin x 0.859 in Dia x 0.857 in Small End Dia x 7.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.