External Threaded Taper Pin, 300 SS, 12 Pin x 1.031 in Dia x 1.029 in Small End Dia x 4.000 in L
- Mfr # TPTS-12-4000
- Zoro # G423405076
product price:Â
$
531.99
/ea
Sold in multiples of 12 for
$6,383.88
Free Shipping & Returns
Key Features
Fastener Length
4 in
Basic Material
300 Stainless Steel
Small End Dia.
1.0293 in
Size
#12 Pin
Material Grade
300 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-12-4000
- Zoro #
- G423405076
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300 Grade
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
Dimensions
- Fastener Length
- 4 in
- Small End Dia.
- 1.0293 in
- Size
- #12 Pin
Description
External Threaded Taper Pin - 300 Stainless Steel - #12 Pin x 1.031 in Dia x 1.029 in Small End Dia x 4.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.