Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 13 Pin x 1.240 in Dia x 1.238 in Small End Dia x 2.000 in L
- Mfr # TPTS-13-2000
- Zoro # G423419530
product price:Â
$
526.99
/ea
Sold in multiples of 12 for
$6,323.88
Free Shipping & Returns
Key Features
Small End Dia.
1.2383 in
Material Grade
300 Grade
Basic Material
300 Stainless Steel
Size
#13 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-13-2000
- Zoro #
- G423419530
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300 Grade
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
Dimensions
- Small End Dia.
- 1.2383 in
- Size
- #13 Pin
- Fastener Length
- 2 in
Description
External Threaded Taper Pin - 300 Stainless Steel - #13 Pin x 1.240 in Dia x 1.238 in Small End Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.