External Threaded Taper Pin, 300 SS, 2 Pin x 0.192 in Dia x 0.190 in Small End Dia x 2.000 in Length
- Mfr # TPTS-02-2000
- Zoro # G723409675
product price:Â
$
9.79
/ea
Sold in multiples of 100 for
$979.00
Key Features
Material Grade
300 Grade
Size
#2 Pin
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Small End Dia.
0.1903 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTS-02-2000
- Zoro #
- G723409675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #2 Pin
- Small End Dia.
- 0.1903 in
- Fastener Length
- 2 in
Details
- Material Grade
- 300 Grade
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Basic Material
- 300 Stainless Steel
Description
External Threaded Taper Pin - 300 Stainless Steel - #2 Pin x 0.192 in Dia x 0.190 in Small End Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.