Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 2 Pin x 0.192 in Dia x 0.190 in Small End Dia x 3.500 in Length
- Mfr # TPTS-02-3500
- Zoro # G923401929
product price:Â
$
16.59
/ea
Sold in multiples of 12 for
$199.08
Key Features
Material Grade
300 Grade
Small End Dia.
0.1903 in
Fastener Finish
Plain
Size
#2 Pin
Fastener Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTS-02-3500
- Zoro #
- G923401929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1903 in
- Size
- #2 Pin
- Fastener Length
- 3-1/2 in
Details
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
Description
External Threaded Taper Pin - 300 Stainless Steel - #2 Pin x 0.192 in Dia x 0.190 in Small End Dia x 3.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.