External Threaded Taper Pin, 300 SS, 9 Pin x 0.590 in Dia x 0.588 in Small End Dia x 4.750 in Length
- Mfr # TPTS-09-4750
- Zoro # G523409172
product price:Â
$
71.99
/ea
Sold in multiples of 25 for
$1,799.75
Key Features
Material Grade
300 Grade
Fastener Length
4-3/4 in
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Size
#9 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-09-4750
- Zoro #
- G523409172
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
Dimensions
- Fastener Length
- 4-3/4 in
- Size
- #9 Pin
- Small End Dia.
- 0.5883 in
Description
External Threaded Taper Pin - 300 Stainless Steel - #9 Pin x 0.590 in Dia x 0.588 in Small End Dia x 4.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.