External Threaded Taper Pin, Carbon Steel, 10 mm Dia x 9.9 mm Small End Dia x 100 mm Length

  • Mfr # TPTME-100-100
  • Zoro # G423413927
product price: 
$
103.99
/ea
Sold in multiples of 12 for $1,247.88
Free Shipping & Returns

Key Features

Small End Dia.
9.95 mm
Standards
DIN 7977
Fastener Length
100 mm
Basic Material
Carbon Steel
Fastener Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPTME-100-100
Zoro #
G423413927
UPC #
-
Country of Origin
Germany

Dimensions

Small End Dia.
9.95 mm
Fastener Length
100 mm

Details

Standards
DIN 7977
Item
External Thread Taper Pin
Basic Material
Carbon Steel
Fastener Finish
Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.