Eye Bolt 1/2", 2 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent
- Mfr # BWT050-13-200-150ZP
- Zoro # G600399761
product price:Â
$
2.29
/ea
Sold in multiples of 18 for
$41.22
Key Features
System of Measurement
Inch
Shank Length
2 in
Eye Inside Diameter
1 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWT050-13-200-150ZP
- Zoro #
- G600399761
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Zinc Clear Trivalent
- Working Load Limit
- 298 lb
- Type
- Bent Wire
- Eyebolt Type
- Turned
- Eye Closure
- Bent
Dimensions
- Thread Size
- 1/2"
- Shank Length
- 2 in
- Eye Inside Diameter
- 1 in
- Overall Length
- 4 in
- Thread Length
- 1-1/2"
Description
Special Eye Bolts. Eye Bolt, Bent Turn 1/2 C x 2 CS ZP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.