Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 0.250 in Dia x 3.000 in Length x #8-32 Thread
- Mfr # DOWPF-250-3000
- Zoro # G123423547
product price:Â
$
2.15
/ea
Sold in multiples of 25 for
$53.75
Key Features
Nominal Diameter
1/4 in
Thread Size
#8-32
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPF-250-3000
- Zoro #
- G123423547
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 1/4 in
- Thread Size
- #8-32
- Shank Length
- 3 in
Details
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Flat Vent Pullout Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.