Flat Vent Pullout Dowel Pin, Alloy Steel, 0.625 in Dia x 2.750 in Length x 1/4-20 Thread
- Mfr # DOWPF-625-2750
- Zoro # G823402996
product price:Â
$
7.79
/ea
Sold in multiples of 25 for
$194.75
Key Features
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Nominal Diameter
5/8 in
Finish
Plain
Thread Size
1/4-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPF-625-2750
- Zoro #
- G823402996
- UPC #
- -
- Country of Origin
- India
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Item
- Flat Vent Pullout Dowel Pin
- Finish
- Plain
Dimensions
- Shank Length
- 2-3/4 in
- Nominal Diameter
- 5/8 in
- Thread Size
- 1/4-20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.