Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 0.750 in Dia x 5.000 in Length x 5/16-18 Thread
- Mfr # DOWPF-750-5000
- Zoro # G123419472
product price:Â
$
20.99
/ea
Sold in multiples of 25 for
$524.75
Key Features
Nominal Diameter
3/4 in
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Thread Size
5/16-18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPF-750-5000
- Zoro #
- G123419472
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 3/4 in
- Shank Length
- 5 in
- Thread Size
- 5/16-18 in
Details
- Item
- Flat Vent Pullout Dowel Pin
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.