Flat Vent Pullout Dowel Pin, Alloy Steel, 12 mm Dia x 120 mm Length x M6 x 1 mm Thread
- Mfr # DOWPFM-120-120
- Zoro # G423422509
product price:Â
$
7.19
/ea
Sold in multiples of 25 for
$179.75
Key Features
Nominal Diameter
12 mm
Material
Alloy Steel
Thread Size
M6x1
Standards
DIN 7979D
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPFM-120-120
- Zoro #
- G423422509
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 12 mm
- Shank Length
- 120 mm
- Thread Size
- M6x1
Details
- Item
- Flat Vent Pullout Dowel Pin
- Material
- Alloy Steel
- Standards
- DIN 7979D
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.