Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 13 mm Dia x 40 mm Length x M6 x 1 mm Thread
- Mfr # DOWPFM-130-040
- Zoro # G823419284
product price:Â
$
12.55
/ea
Sold in multiples of 25 for
$313.75
Key Features
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Nominal Diameter
13 mm
Thread Size
M6x1
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPFM-130-040
- Zoro #
- G823419284
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Flat Vent Pullout Dowel Pin
- Material
- Alloy Steel
- Finish
- Plain
- Standards
- DIN 7979D
Dimensions
- Shank Length
- 40 mm
- Nominal Diameter
- 13 mm
- Thread Size
- M6x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.