Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 14 mm Dia x 55 mm Length x M8 x 1.25 mm Thread
- Mfr # DOWPFM-140-055
- Zoro # G523416446
product price:Â
$
5.45
/ea
Sold in multiples of 25 for
$136.25
Key Features
Material
Alloy Steel
Thread Size
M8x1.25
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Standards
DIN 7979D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPFM-140-055
- Zoro #
- G523416446
- UPC #
- -
- Country of Origin
- Germany
- Item
- Flat Vent Pullout Dowel Pin
- Material
- Alloy Steel
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- DIN 7979D
Dimensions
- Thread Size
- M8x1.25
- Shank Length
- 55 mm
- Nominal Diameter
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.