Flat Vent Pullout Dowel Pin, Alloy Steel, 16 mm Dia x 80 mm Length x M8 x 1.25 mm Thread
- Mfr # DOWPFM-160-080
- Zoro # G823412834
product price:Â
$
7.99
/ea
Sold in multiples of 25 for
$199.75
Key Features
Nominal Diameter
16 mm
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Thread Size
M8x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPFM-160-080
- Zoro #
- G823412834
- UPC #
- -
- Country of Origin
- India
- Item
- Flat Vent Pullout Dowel Pin
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Standards
- DIN 7979D
Dimensions
- Nominal Diameter
- 16 mm
- Shank Length
- 80 mm
- Thread Size
- M8x1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.