Flat Vent Pullout Dowel Pin, Alloy Steel, 4 mm Dia x 50 mm Length x M2 x 0.4 mm Thread
- Mfr # DOWPFM-040-050
- Zoro # G823409162
product price:Â
$
2.15
/ea
Sold in multiples of 25 for
$53.75
Key Features
Nominal Diameter
4 mm
Rockwell Hardness
60 HRC Hardness
Thread Size
M2x0.4
Finish
Plain
Standards
DIN 7979D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPFM-040-050
- Zoro #
- G823409162
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Diameter
- 4 mm
- Thread Size
- M2x0.4
- Shank Length
- 50 mm
Details
- Rockwell Hardness
- 60 HRC Hardness
- Finish
- Plain
- Item
- Flat Vent Pullout Dowel Pin
- Standards
- DIN 7979D
- Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.