Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 5 mm Dia x 28 mm Length x M3 x 0.5 mm Thread
- Mfr # DOWPFM-050-028
- Zoro # G723404373
product price:Â
$
1.19
/ea
Sold in multiples of 25 for
$29.75
Key Features
Thread Size
M3x0.5
Rockwell Hardness
60 HRC Hardness
Standards
DIN 7979D
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWPFM-050-028
- Zoro #
- G723404373
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thread Size
- M3x0.5
- Shank Length
- 28 mm
- Nominal Diameter
- 5 mm
Details
- Item
- Flat Vent Pullout Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- DIN 7979D
- Material
- Alloy Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.