Shop HUYETT
See all product information
Create Account
Flat Vent Pullout Dowel Pin, Alloy Steel, 8 mm Dia x 100 mm Length x M5 x 0.8 mm Thread
- Mfr # DOWPFM-080-100
- Zoro # G723408531
product price:Â
$
3.15
/ea
Sold in multiples of 25 for
$78.75
Key Features
Thread Size
M5x0.8
Finish
Plain
Standards
DIN 7979D
Nominal Diameter
8 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWPFM-080-100
- Zoro #
- G723408531
- UPC #
- -
- Country of Origin
- India
- Item
- Flat Vent Pullout Dowel Pin
- Finish
- Plain
- Standards
- DIN 7979D
- Material
- Alloy Steel
- Rockwell Hardness
- 60 HRC Hardness
Dimensions
- Thread Size
- M5x0.8
- Nominal Diameter
- 8 mm
- Shank Length
- 100 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.