Flat Washer, For Screw Size 5/8 in , Steel Zinc Yellow Finish, 50 PK
Mfr # 448014
Zoro # G015549324
product price:Â $191.99
/pk 50, $3.84/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 5/16 in
Minimum Thickness
5/64 in
Maximum Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
448014
Zoro #
G015549324
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/8 in
Outside Diameter
1 5/16 in
Minimum Thickness
5/64 in
Maximum Thickness
1/8 in
Inside Diameter
0.625 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Industry Standards
SAE Standards
Dimensional Standards
ASME B18.21.1
Type
SAE Flat Washer
Material Grade/Class
Grade L9
Material Quality Standards
SAE
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 5/8 in, Inside Diameter 0.625 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.