Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L

  • Mfr # BLTH24-0750-2000A33

  • Zoro # G315385585


product price:  $2.29
/ea
Sold in multiples of 7 for $16.03

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASTM A307, ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTH24-0750-2000A33
Zoro #
G315385585
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Head Height
0.524 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASTM A307, ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Hex Head Bolts Tap Full Coarse Thread 3/4-10 x 2 in ASTM A307 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.