Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L

  • Mfr # BLTH59-0500-40008Q

  • Zoro # G315385165


product price:  $1.99
/ea
Sold in multiples of 9 for $17.91

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTH59-0500-40008Q
Zoro #
G315385165
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Fastener Length
4 in
Head Height
0.323 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNF

Description

Cap Hex Head Bolts Domestic Partial Fine Thread 1/2-20 x 4 in Grade 8 Steel Zinc Yellow Bake Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.