Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L

  • Mfr # BLTH59-0375-50008Q

  • Zoro # G115384375


product price:  $1.55
/ea
Sold in multiples of 12 for $18.60

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTH59-0375-50008Q
Zoro #
G115384375
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Fastener Length
5 in
Head Height
0.243 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNF

Description

Cap Hex Head Bolts Domestic Partial Fine Thread 3/8-24 x 5 in Grade 8 Steel Zinc Yellow Bake Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.