Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/4 in L

  • Mfr # BLTH02-0625-52508F

  • Zoro # G315384342


product price:  $3.19
/ea
Sold in multiples of 75 for $239.25

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
5-1/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTH02-0625-52508F
Zoro #
G315384342
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
5-1/4 in
Head Height
0.403 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Cap Hex Head Bolts Partial Coarse Thread 5/8-11 x 5-1/4 in Grade 8 Steel Zinc Yellow Bake Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.