Grade 8, 5/8"-18 Hex Head Cap Screw, Phosphate & Oil Steel, 1-3/4 in L
- Mfr # BLTH36-0625-17508O
- Zoro # G515384340
product price:Â
$
3.15
/ea
Sold in multiples of 140 for
$441.00
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Phosphate & Oil
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH36-0625-17508O
- Zoro #
- G515384340
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Phosphate & Oil
- Thread Style
- Fully Threaded
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Thread Type
- UNF
Dimensions
- Thread Size
- 5/8"-18
- Fastener Length
- 1-3/4 in
- Head Height
- 0.62 in
Description
Flange Hex Head Bolts Indented Full Fine Thread 5/8-18 x 1-3/4 in Grade 8 Steel Phosphate and Oil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.