Grade 9, 1-1/2"-12 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 4 PK
- Mfr # 440968
- Zoro # G315549116
product price:Â
$
1,387.99
/pk of 4, $347.00/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-12
Material
Steel
Finish
Zinc Yellow
Tensile Strength
180,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440968
- Zoro #
- G315549116
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/2"-12
- Fastener Length
- 10 in
- Drive Size
- 1 1/2 in
- Screw Size
- 1 1/2 in
- Overall Length
- 10 in
- Minimum Thread Length
- 10 in
- Head Width
- 2 1/4 in
- Head Height
- 31/32 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Type Hex, Head Height 31/32 in, Head Width 2 1/4 in, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.