Grade 9, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 8 PK
- Mfr # 440925
- Zoro # G515549145
product price:Â
$
924.99
/pk of 8, $115.62/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-12
Material
Steel
Finish
Zinc Yellow
Drive Size
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440925
- Zoro #
- G515549145
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
- Head Style
- Hex
- Tensile Strength
- 180,000 psi
- Type
- Hex Head Cap Bolt
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1-1/8"-12
- Fastener Length
- 10 in
- Drive Size
- 1 1/8 in
- Overall Length
- 10 in
- Screw Size
- 1 1/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 23/32 in
- Head Width
- 1 11/16 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Type Hex, Head Height 23/32 in, Head Width 1 11/16 in, Package Quantity 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.