Shop HUYETT

Grade 9, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 12 PK

  • Mfr # 440910
  • Zoro # G015549157

product price: 
$
541.99
/pk of 12, $45.17/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440910
Zoro #
G015549157
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Fastener Length
3-1/2 in
Head Width
1-1/8 in
Overall Length
3 1/2 in
Drive Size
1 1/8 in
Screw Size
1 1/8 in
Minimum Thread Length
3 1/2 in
Head Height
23/32 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Type
Hex Head Cap Bolt
Tensile Strength
180,000 psi
Head Style
Hex
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Hex, Head Height 23/32 in, Head Width 1 11/16 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.