Grade 9, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK

  • Mfr # 440392
  • Zoro # G915549325
product price: 
$
252.99
/pk of 50, $5.06/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440392
Zoro #
G915549325
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Fastener Length
2-1/2 in
Screw Size
1/2 in
Overall Length
2 1/2 in
Drive Size
1/2 in
Minimum Thread Length
2 1/2 in
Head Width
3/4 in
Head Height
21/64 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Head Style
Hex
Tensile Strength
180,000 psi
Type
Hex Head Cap Bolt
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Hex, Head Height 21/64 in, Head Width 3/4 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.