Grade 9, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L
- Mfr # 440022
- Zoro # G515677725
product price:Â
$
118.99
/pk of 100, $1.19/ea
Sold in multiples of 2Â pks for
$237.98
Free Shipping & Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440022
- Zoro #
- G515677725
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Type
- Hex Head Cap Bolt
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.2.1
- Head Style
- Hex
- Manufacturer Location
- Made in USA*
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2-1/2 in
- Overall Length
- 2 1/2 in
- Minimum Thread Length
- 3/4 in
- Screw Size
- 1/4 in
- Drive Size
- 1/4 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.