Grade 9, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L
- Mfr # 440006
- Zoro # G215677650
product price:Â
$
50.19
/pk of 100, $0.50/ea
Sold in multiples of 2Â pks for
$100.38
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440006
- Zoro #
- G215677650
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 180,000 psi
- Type
- Hex Head Cap Bolt
- Head Style
- Hex
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
- Overall Length
- 3/4 in
- Drive Size
- 1/4 in
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.