Grade 9, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L

  • Mfr # 440486

  • Zoro # G315677710


product price:  $119.99
/pk 25, $4.80/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns

Key Features

External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440486
Zoro #
G315677710
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/2 in
Overall Length
1 1/2 in
Screw Size
5/8 in
Drive Size
5/8 in
Minimum Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Type
Hex Head Cap Bolt
Tensile Strength
180,000 psi
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Thread Type
UNC

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.