Shop HUYETT

Grade 9, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L

  • Mfr # 440530
  • Zoro # G915677769

product price: 
$
154.99
/pk of 25, $6.20/ea
Sold in multiples of 10 pks for $1,549.90
Free Shipping & Returns

Key Features

External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Material
Steel
Finish
Zinc Yellow
Minimum Thread Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440530
Zoro #
G915677769
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Fastener Length
1-3/4 in
Minimum Thread Length
1 1/2 in
Drive Size
5/8 in
Screw Size
5/8 in
Overall Length
1 3/4 in
Head Height
13/32 in
Head Width
63/64 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
180,000 psi
Type
Hex Head Cap Bolt
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Hex, Head Height 13/32 in, Head Width 63/64 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.