Grade 9, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L

  • Mfr # 440426
  • Zoro # G515677756
product price: 
$
114.99
/pk of 25, $4.60/ea
Sold in multiples of 2 pks for $229.98
Free Shipping & Returns

Key Features

External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Material
Steel
Finish
Zinc Yellow
Dimensional Standards
ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440426
Zoro #
G515677756
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Fastener Length
1-1/2 in
Overall Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Drive Size
9/16 in
Screw Size
9/16 in
Head Width
13/16 in
Head Height
3/8 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Tensile Strength
180,000 psi
Type
Hex Head Cap Bolt
Head Style
Hex
Thread Type
Coarse
Drive Type
External Hex
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Type Hex, Head Height 3/8 in, Head Width 13/16 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.