Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade A307, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 3-1/2 in L

  • Mfr # BLTHC1-1250-3500A5P

  • Zoro # G315387732


product price: $11.29
/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Material
Steel
Finish
Plain
Standards
ASTM A307, ASME B18.2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTHC1-1250-3500A5P
Zoro #
G315387732
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Fastener Length
3-1/2 in
Head Height
0.813 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Plain
Standards
ASTM A307, ASME B18.2.6
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Structural Hex Head Bolts Coarse Thread 1-1/4-7 x 3-1/2 in ASTM A307 Grade B Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.