Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L
- Mfr # BLTH04-0250-2000A33
- Zoro # G315383932
product price:Â
$
0.10
/ea
Sold in multiples of 166 for
$16.60
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Standards
ASTM A307, ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH04-0250-2000A33
- Zoro #
- G315383932
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- ASTM A307, ASME B18.2.1
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2 in
- Head Height
- 0.188 in
Description
Hex Head Bolts Full Coarse Thread 1/4-20 x 2 in ASTM A307 Grade A Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.