Grade A307, 3/4"-10 Hex Head Cap Screw, Plain Steel, 7-1/2 in L

  • Mfr # BLTH06-0750-7500A3P
  • Zoro # G215386804
product price: 
$
3.49
/ea
Sold in multiples of 5 for $17.45

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A307, ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLTH06-0750-7500A3P
Zoro #
G215386804
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
3/4"-10
Fastener Length
7-1/2 in
Head Height
0.524 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A307, ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Hex Head Bolts Partial Coarse Thread 3/4-10 x 7-1/2 in ASTM A307 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.