Grade A307, 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 18 in L

  • Mfr # BLTH26-0625-18A3G

  • Zoro # G315386698


product price:  $4.39
/ea
Sold in multiples of 4 for $17.56

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASTM A307, ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTH26-0625-18A3G
Zoro #
G315386698
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
18 in
Thread Length
6 in
Head Height
0.444 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Standards
ASTM A307, ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Hex Head Bolts 6 in Coarse Thread 5/8-11 x 18 in ASTM A307 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.