Grade A307, 5/8"-11 Hot Dipped Galvanized Steel, 10 in L

  • Mfr # BLTT00-0625-10A3G

  • Zoro # G015386455


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Grade A307 Material Grade/Class
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Standards
ASTM A307
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTT00-0625-10A3G
Zoro #
G015386455
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
10 in
Head Height
0.34 in
Head Dia.
2.425 in

Details

Material Grade/Class
Grade A307
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Standards
ASTM A307
Head Type
Round
Thread Type
UNC

Description

Timber Bolts Partial Coarse Thread 5/8-11 x 10 in ASTM A307 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.