Grade B7, 1-1/8"-7 Bolts, Plain Steel, 4 in L

  • Mfr # BLTHF2-1125-4000A0P

  • Zoro # G316146659


product price:  $12.25
/ea
Sold in multiples of 2 for $24.50

Key Features

Grade B7 Material Grade/Class
External Hex Drive
Material
Steel
Finish
Plain
Fastener Length
4 in
Thread Style
Partially Threaded
Standards
ASTM A193, ASME B18.2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTHF2-1125-4000A0P
Zoro #
G316146659
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Fastener Length
4 in
Head Height
0.658 in

Details

Material
Steel
Material Grade/Class
Grade B7
Finish
Plain
Item
Bolts
Thread Style
Partially Threaded
Standards
ASTM A193, ASME B18.2.6
Drive
External Hex
Thread Type
UNC

Description

Hex Head Bolts Heavy Partial 8-UN Thread 1 1/8-8 x 4 in ASTM A193 Grade B7 Steel Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.