Shop HUYETT
See all product information
Create Account
Grade B7, 5/8"-11 Hex Head Cap Screw, Plain Steel, 1-3/4 in L
- Mfr # BLTHD9-0625-1750A0P
- Zoro # G515385491
product price:Â
$
2.19
/ea
Sold in multiples of 8 for
$17.52
Key Features
External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Fastener Length
1-3/4 in
Material
Steel
Finish
Plain
Standards
ASTM A193, ASME B18.2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTHD9-0625-1750A0P
- Zoro #
- G515385491
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade B7
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM A193, ASME B18.2.6
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 1-3/4 in
- Head Height
- 0.403 in
Description
Hex Head Bolts Heavy Full Coarse Thread 5/8-11 x 1-3/4 in ASTM A193 Grade B7 Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.