Hitch Pin Clip Cotter Pin, 1/8 in Dia, 2-9/16 in L, Spring Wire

  • Mfr # GRP-125-2562

  • Zoro # G300444426


product price: $0.69
/ea
Sold in multiples of 45 for $31.05

Key Features

Pin Type
Clip
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Overall Length
2.563" (2-9/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-125-2562
Zoro #
G300444426
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
2-9/16 in
Overall Length
2.563" (2-9/16)

Details

Item
Cotter Pin
Pin Type
Clip
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated

Description

Grip Clips-Plated. Grip Clip .125 Inch x 2-9/16 Zi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.