Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin Clip Cotter Pin, 0.148 in Dia, 2-3/4 in L, Spring Wire

  • Mfr # GRP-148-2750

  • Zoro # G900444406


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Pin Type
Clip
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated
Overall Length
2.750" (2-3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-148-2750
Zoro #
G900444406
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.148 in
Shank Length
2-3/4 in
Overall Length
2.750" (2-3/4)

Details

Item
Cotter Pin
Pin Type
Clip
System of Measurement
Inch
Material
Spring Wire
Finish
Zinc Plated

Description

Grip Clips-Plated. Grip Clip .148 Inch x 2-3/4 Zin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.