Zoro Homepage

Groove Pin M4 x 30 Plain DIN 1472

  • Mfr # GPM-040-030-72

  • Zoro # G300003951


product price: $0.30
/ea
Sold in multiples of 91 for $27.30

Key Features

Pin Item
Groove Pin
System of Measurement
Metric
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Pin Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-040-030-72
Zoro #
G300003951
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
4 mm
Overall Length
30 mm

Details

Pin Item
Groove Pin
System of Measurement
Metric
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Standards
DIN 1472

Description

Groove Pins-Metric Plain. Groove Pin M4 x 30 Plain DIN 1472

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.