Shop HUYETT
See all product information
Create Account
Grooved/Drilled Headless Pin, Zn Plt, 1 Dia x 3.807 Overall L x 3 Eff L x .188 Hole Dia
- Mfr # HLPC-1000-3000
- Zoro # G823414500
product price:Â
$
34.65
/ea
Sold in multiples of 100 for
$3,465.00
Key Features
Pin Dia.
1 in
Pin Item
Grooved/Drilled Headless Pin
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLPC-1000-3000
- Zoro #
- G823414500
- UPC #
- -
- Country of Origin
- India
- Pin Item
- Grooved/Drilled Headless Pin
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
Dimensions
- Pin Dia.
- 1 in
- Overall Length
- 3.807 in
Description
Grooved/Drilled Headless Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 3.807 in Overall Length x 3.000 in Effective Length x 0.188 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.