
Hair Cotter Pin, 1/16 in Dia, 53/64 in L, Spring Wire
Mfr # BPXZ-149
Zoro # G200443871
product price: $6.15
/eaSold in multiples of 100 for $615.00
Key Features
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPXZ-149
Zoro #
G200443871
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/16 in
Shank Length
53/64 in
Details
Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Description
External Hair Pins-Plated. Hair Pin 1/16 x 53/64 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.