Hair Cotter Pin, 0.186 in Dia, 3 in L, Spring Wire

  • Mfr # BPXZ-2312

  • Zoro # G000444443


product price: $0.65
/ea
Sold in multiples of 30 for $19.50

Key Features

Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPXZ-2312
Zoro #
G000444443
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
0.186 in
Shank Length
4 in

Details

Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated

Description

External Hair Pins-Plated. Hair Pin .186 x 3 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.