Hair Pin, 300-304 Stainless Steel, 0.052 in Wire Dia x 0.969 in Length
- Mfr # BPXS-2305
- Zoro # G123421666
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Shank Length
31/32 in
Finish
Plain
Material
Stainless Steel
Pin Diameter
0.052 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXS-2305
- Zoro #
- G123421666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 31/32 in
- Pin Diameter
- 0.052 in
Details
- Item
- Hitch Hairpin Cotter Clip
- Finish
- Plain
- Material
- Stainless Steel
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.