
Hair Cotter Pin, 3/64 in Dia, 19/32 in L, Spring Wire
Mfr # BPXZ-416/D
Zoro # G400443664
product price: $0.15
/eaSold in multiples of 500 for $75.00
Key Features
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPXZ-416/D
Zoro #
G400443664
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/64 in
Shank Length
19/32 in
Details
Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
MB
Finish
Zinc Plated
Description
External Hair Pins-Plated. Hair Pin 3/64 x 19/32 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.